Shop All Filtration Accessories
Purtest
Lamp, UV, Glass, ForUsewithLampfor ADDON-1
Mfr # PURA #10
Zoro # G0173875
Free Shipping & Returns
$84.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Nominal Length 3 1/4 in
- For Use With Lamp for ADDON-1 and UV-1 Series
- Watts 10 W
- Base Type 4 Pin Step Base
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PURA #10
- Zoro # G0173875
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Nominal Length | 3 1/4 in |
Length | 8 3/8 in |
Diameter | 15 mm |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Lamp for ADDON-1 and UV-1 Series |
Watts | 10 W |
Base Type | 4 Pin Step Base |
Rated Life | 9,000 |
Compliance | Yes |
Features | Base Color/Material: White Ceramic Base, Lamp Voltage 32V, Operating Current 380mA, Wavelength 254NM |
Type | Standard Output |
For Use With Lamp Brand | PURA |
Accessory Type | Ultra Violet Lamp |
Material | Glass |
Lamp Watts | 10 W |
Voltage | 32 V |
Description
Lamp, Watts 10 W, Voltage 32 V, Diameter 15 mm, Rated Life 9,000, For Use With Lamp for ADDON-1 and UV-1 Series, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Step Base, Features Base Color/Material: White Ceramic Base, Lamp Voltage 32V, Operating Current 380mA, Wavelength 254NM, Length 8 3/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN FILTER CO 8 H, 6 PK (AFC-EWH-3000-6p-10994)
- ADVANCE TABCO Replacement Gooseneck Spout HD faucet 8-1/2 in. reach (K-134SP)
- HALSEY TAYLOR Indoor, Wall Mount, Platinum, Yes ADA (HTHB-HAC8PV-WF)
- DIXON King Hex Nipple, 3/8-18 x 3/8 in Nominal, MNPT x Hose, Steel, Plated, Domestic (KHN331)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- ASAHI Replacement Screen, 3/4" Size (3187007)
- Purtest Filtration Accessories