Shop All Filtration Accessories
Purtest
Lamp, UV, Glass, For Use with UV Units
Mfr # LMP42052
Zoro # G0174100
product price: $119.99
/ea
Free Shipping & Returns
$119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Violet
- Material of Construction Glass
- For Use With UV Units
- Nominal Length 29 in
- Features 0.03A
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # LMP42052
- Zoro # G0174100
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Nominal Length | 29 in |
Length | 29 1/8 in |
Details
Item | Lamp |
Type | Ultra Violet |
Material of Construction | Glass |
For Use With | UV Units |
Features | 0.03A |
Compliance | Yes |
Rated Life | 1 yr |
Watts | 33 W |
Base Type | 4 Pin Flat Base |
Accessory Type | Ultra Violet Lamp |
Lamp Watts | 33 W |
Material | Glass |
Voltage | 92 V |
For Use With Lamp Brand | IDEAL HORIZONS |
Description
Lamp, Watts 33 W, Voltage 92 V, Rated Life 1 yr, For Use With UV Units, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Flat Base, Features 0.03A, Length 29 1/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 304SS - Class 150 - Reducing Tee - 3/4" x 1/2" FNPT (ZUSA-PF-310)
- SANI-LAV Floor Mount, 2 Hole, Double Foot Pedal, Stainless, Wash Station (54FSL)
- ZORO SELECT 3/4" NPT 304 SS 45 Degree Lateral (1500300612)
- CHERNE Pipe Plug, Mechanical, 10 In, Aluminum (272914)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, Use w/Mfr. No. PT 12 (PT124-739)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- ASAHI Replacement Screen, 1-1/2" Size (3188015)
- Purtest Filtration Accessories