Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithSterilight S5Q Series
Mfr # S463RL
Zoro # G0173909
product price: $109.99
/ea
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Compliance Yes
- For Use With Sterilight UV Units, S5Q Series, S5Q-PA, PA/2, SSM-24, S5Q, S5Q Gold
- Type Ultra Violet
- Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # S463RL
- Zoro # G0173909
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 18 1/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
Compliance | Yes |
For Use With | Sterilight UV Units, S5Q Series, S5Q-PA, PA/2, SSM-24, S5Q, S5Q Gold |
Type | Ultra Violet |
Watts | 28 W |
Base Type | 4 Pin Step Base |
Lamp Watts | 28 W |
Voltage | 62 V |
Material | Glass |
For Use With Lamp Brand | STERILIGHT |
Accessory Type | Ultra Violet Lamp |
Description
Lamp, Watts 28 W, Voltage 62 V, For Use With Sterilight UV Units, S5Q Series, S5Q-PA, PA/2, SSM-24, S5Q, S5Q Gold, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Step Base, Length 18 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Lev Faucet Repair Kit (RP3614)
- ASAHI Butterfly Valve, 3" Pipe Size, PVC (173730030)
- APOLLO VALVES Globe Valve, 1 In., FNPT, Carbon Steel (60B10524)
- EPC Adapter Copper Female 1In (30160)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- CULLIGAN Orings F/Wh-Hd200-C (OR-250)
- Purtest Filtration Accessories