Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithSterilight S1Q, SC2.5
Mfr # S287RL
Zoro # G0173918
Free Shipping & Returns
$97.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Sterilight UV Units, S1Q, SC2.5, S1Q-PA, S1QPA/2, SC2.5
- Type Ultra Violet
- Compliance Yes
- Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # S287RL
- Zoro # G0173918
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 11 1/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Sterilight UV Units, S1Q, SC2.5, S1Q-PA, S1QPA/2, SC2.5 |
Type | Ultra Violet |
Compliance | Yes |
Material | Glass |
Lamp Watts | 14 W |
Accessory Type | Ultra Violet Lamp |
Base Type | 4 Pin Step Base |
For Use With Lamp Brand | STERILIGHT |
Watts | 14 W |
Voltage | 39 V |
Description
Lamp, Watts 14 W, Voltage 39 V, For Use With Sterilight UV Units, S1Q, SC2.5, S1Q-PA, S1QPA/2, SC2.5, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Step Base, Length 11 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16" OD x 6 ft. Seamless 304 Stainless Steel Tubing (3ACU4)
- AMERICAN STANDARD Coupling Gasket PA Tank, Toilet, Rubber (034602-0070A)
- KOHLER Purist(R) Widespread Wall-Mount Bathroom Sink Faucet Trim With Lever Handles And 6-1/4" Spout, Requires Valve (T14413-4-BN)
- ZORO SELECT 1-1/4" Butt Weld 304L SS Long Radius 90 Degree Elbow Sch 40 (4381017830)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PARKER O-Ring Set, Viton, For BSSB Housings (Viton O-Ring Seal Set)
- Purtest Filtration Accessories