Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2
Mfr # S36RL
Zoro # G0173881
product price: $143.99
/ea
Free Shipping & Returns
$143.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Compliance Yes
- For Use With Sterilight UV Units, S12QPA, S12QPA2, SSM-39, SSM-39/2, S12 Gold
- Type Ultra Violet
- Length 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # S36RL
- Zoro # G0173881
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 33 1/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
Compliance | Yes |
For Use With | Sterilight UV Units, S12QPA, S12QPA2, SSM-39, SSM-39/2, S12 Gold |
Type | Ultra Violet |
Material | Glass |
Lamp Watts | 40 W |
Watts | 40 W |
Accessory Type | Ultra Violet Lamp |
Voltage | 120 V |
For Use With Lamp Brand | STERILIGHT |
Base Type | 4 Pin Step Base |
Description
Lamp, Watts 40 W, Voltage 120 V, For Use With Sterilight UV Units, S12QPA, S12QPA2, SSM-39, SSM-39/2, S12 Gold, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Step Base, Length 33 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Sfty Vlv, 200 psi, 1 1/4 MNPT x 1 1/2 FNPT (560GF1M1A1-200)
- ZORO SELECT 5/8" Compression Low Lead Brass Sleeve (700060-10)
- K-FLEX USA 3/8" x 6 ft. Pipe Insulation, 1/2" Wall (6RX048058)
- REDHAT 120V AC Brass Solenoid Valve, Normally Closed, 1/2 in Pipe Size (8223G003)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255631-75)
- Purtest Filtration Accessories