Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithMfr.No.DLR 7M, DLR 10AP
Mfr # PGSS39
Zoro # G0174155
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With DLR 10AP, DLR 10M, DLR 7M, Mfr. No. DLR 7AP
- Type Ultra Violet
- Compliance Yes
- Length 35 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PGSS39
- Zoro # G0174155
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 35 7/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | DLR 10AP, DLR 10M, DLR 7M, Mfr. No. DLR 7AP |
Type | Ultra Violet |
Compliance | Yes |
Material | Glass |
Accessory Type | Ultra Violet Lamp |
For Use With Lamp Brand | WEDECO |
Description
Lamp, For Use With DLR 10AP, DLR 10M, DLR 7M, Mfr. No. DLR 7AP, Accessory Type Ultra Violet Lamp, Length 35 7/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NDS 1-1/2" FNPT PVC Swing Check Valve (1520-15F)
- WHEELER-REX Copper Pipe Shut Off Tool, 1/2-1 in Cap (86)
- SMITH-COOPER Reducing Elbow, 90deg, 1-1/2x1", 125, Brz Nl (4385005210)
- ALLPOINTS Lock, Drain, Dome, 2" (1021204)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- 3M AQUA-PURE Inline Water Filter, NPT, 5 micron, 0.5 gpm, 1,500 gal, 8-3/8 in Overall Ht, 2-1/4 in Dia (AP717)
- Purtest Filtration Accessories