Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithMfr.No.DLR 7AP, DLR 7M
Mfr # PGSS32A
Zoro # G0174189
Free Shipping & Returns
$145.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With DLR 10AP, DLR 10M, DLR 7M, Mfr. No. DLR 7AP
- Type Ultra Violet
- Compliance Yes
- Length 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PGSS32A
- Zoro # G0174189
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 34 1/2 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | DLR 10AP, DLR 10M, DLR 7M, Mfr. No. DLR 7AP |
Type | Ultra Violet |
Compliance | Yes |
Accessory Type | Ultra Violet Lamp |
For Use With Lamp Brand | WEDECO |
Material | Glass |
Lamp Watts | 84 W |
Base Type | Single Pin 3 in Pigtail |
Watts | 84 W |
Voltage | 110 V |
Description
Lamp, Watts 84 W, Voltage 110 V, For Use With DLR 10AP, DLR 10M, DLR 7M, Mfr. No. DLR 7AP, Accessory Type Ultra Violet Lamp, Base Type Single Pin 3 in Pigtail, Length 34 1/2 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Black Nipple, Seamless, 1x14 (793PV3)
- REDHAT Aluminum Remote Piloted Dust Collector Valve, Normally Closed, 3/4 in Pipe Size (8353C033)
- KOHLER Purist 2.5 Gpm Single-Function Wall-M (965-AK-CP)
- MOEN Sage Standard Paper Holder Bright Chrome (DN6808CH)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing WELL-SAFE-C21000 Well Sanitizer Pack (WELL-SAFE-C21000)
- Purtest Filtration Accessories