Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithMfr.No. DLR 1AP, DLR 1M
Mfr # PGSS18
Zoro # G0174170
product price: $75.55
/ea
Free Shipping & Returns
$75.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Violet
- Material of Construction Glass
- For Use With Aquada 1A, Aquada 1AP, AQUDA 1M, DLR 1AP, DLR 1M, Mfr. No. DLR 1,A
- Compliance Yes
- Length 22 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PGSS18
- Zoro # G0174170
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 22 in |
Details
Item | Lamp |
Type | Ultra Violet |
Material of Construction | Glass |
For Use With | Aquada 1A, Aquada 1AP, AQUDA 1M, DLR 1AP, DLR 1M, Mfr. No. DLR 1,A |
Compliance | Yes |
Accessory Type | Ultra Violet Lamp |
Material | Glass |
For Use With Lamp Brand | WEDECO |
Description
Lamp, For Use With Aquada 1A, Aquada 1AP, AQUDA 1M, DLR 1AP, DLR 1M, Mfr. No. DLR 1,A, Accessory Type Ultra Violet Lamp, Length 22 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN 2" Pipe Dia., Steel, Grease Interceptor Trap (GT2700-15-2NH)
- KOHLER Robe Hook, For Robe Hook, Premium Metal (K-27290-CP)
- ZORO SELECT PVC PVC Flange, Socket, 3 in Pipe Size (854-030)
- B & K BK Products 3/4 in. Galvanized 430 Stainless Steel Pipe Repair Clamp (160-604)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Sleeve, Use w/Mfr. No. PT 12 (PT12-759D)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PENTAIR/OMNIFILTER Undersink Replacement O-Ring Kit (K4-DC6-S18)
- Purtest Filtration Accessories