Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithIdealHorizons SVE-7/10
Mfr # LMP42005, LMP41007
Zoro # G0174146
Free Shipping & Returns
$92.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Compliance Yes
- For Use With Ideal Horizons UV Units SVE-7/10, SSWE-10, MWE-10, MWE38K-6
- Type Ultra Violet
- Length 17 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # LMP42005, LMP41007
- Zoro # G0174146
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 17 3/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
Compliance | Yes |
For Use With | Ideal Horizons UV Units SVE-7/10, SSWE-10, MWE-10, MWE38K-6 |
Type | Ultra Violet |
Lamp Watts | 24 W |
Accessory Type | Ultra Violet Lamp |
Base Type | 4 Pin Flat Base |
Voltage | 67 V |
Watts | 24 W |
For Use With Lamp Brand | IDEAL HORIZONS |
Material | Glass |
Description
Lamp, Watts 24 W, Voltage 67 V, For Use With Ideal Horizons UV Units SVE-7/10, SSWE-10, MWE-10, MWE38K-6, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Flat Base, Length 17 3/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Urinal PWRX Piston Assembly, Flush Valves (M964946-0070A)
- INTERSTATE PNEUMATICS 1/4 Inch NPSM Male x 1/8 Inch NPTF Male - Ball Seat Brass Adapter (FA412B)
- LEGRIS Push-to-Connect, Threaded Fractional Push-to-Connect Fitting, Nylon, Black (3148 56 11)
- LEGEND VALVE 3/4 T-544 INVERTED NOSE GARDEN (107-246)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- SHURFLO Inline Filter, POU, 15x3-1/3In, Application: Point of Use (94-470-01-75)
- Purtest Filtration Accessories