Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithIdealHorizons SH, LCI-S
Mfr # LMP12008
Zoro # G0174137
product price: $93.75
/ea
Free Shipping & Returns
$93.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Compliance Yes
- Type Ultra Violet
- For Use With Ideal Horizons UV Units SH, LCI-S, CI-S, IH-S, CL2S
- Length 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # LMP12008
- Zoro # G0174137
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 33 1/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
Compliance | Yes |
Type | Ultra Violet |
For Use With | Ideal Horizons UV Units SH, LCI-S, CI-S, IH-S, CL2S |
Material | Glass |
Lamp Watts | 40 W |
Watts | 40 W |
Accessory Type | Ultra Violet Lamp |
For Use With Lamp Brand | IDEAL HORIZONS |
Base Type | Single Pin Each End |
Voltage | 120 V |
Description
Lamp, Watts 40 W, Voltage 120 V, For Use With Ideal Horizons UV Units SH, LCI-S, CI-S, IH-S, CL2S, Accessory Type Ultra Violet Lamp, Base Type Single Pin Each End, Length 33 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" MNPT x 3" TOE Stainless Steel Pipe Nipple Sch 40 (T4WNF4)
- THRIFCO PLUMBING 1 1/2 PVC Comp. M Adapter (6622185)
- SWANSON 4-1/2 in. L Aluminum Trim Speed Square (S0145)
- ZORO SELECT 2" x 3" TOE Black Pipe Nipple Sch 80 (40904TS)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, UV, ForUsewithTrojanPro30, Pro50Sries (602856)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- OASE Filter Foam, Red, for BioSmart 5000/10000 (40974)
- Purtest Filtration Accessories