Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithIdealHorizAllLCI-L, CIL
Mfr # LMP12006
Zoro # G0174119
product price: $104.99
/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Ideal Horizons UV Units, All LCI-L, CI-L, IH-L Series
- Compliance Yes
- Type Ultra Violet
- Length 61 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # LMP12006
- Zoro # G0174119
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 61 1/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Ideal Horizons UV Units, All LCI-L, CI-L, IH-L Series |
Compliance | Yes |
Type | Ultra Violet |
Accessory Type | Ultra Violet Lamp |
Material | Glass |
Voltage | 170 V |
Watts | 75 W |
Lamp Watts | 75 W |
Base Type | Single Pin Each End |
For Use With Lamp Brand | IDEAL HORIZONS |
Description
Lamp, Watts 75 W, Voltage 170 V, For Use With Ideal Horizons UV Units, All LCI-L, CI-L, IH-L Series, Accessory Type Ultra Violet Lamp, Base Type Single Pin Each End, Length 61 1/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS DTT202 Tip-Toe Bath Tub Drain (DTT202)
- SPEAKMAN Shower 2-Way Diverter PC (VS-118)
- COMFORT SEATS Deluxe Molded Wood Seat, Dresden Blue, Elongated Closed Front with Cover and Adjustable Hinge (C014WD40)
- SLOAN Sensor-Activated, Commercial Kitchen Faucet (ETF770-4-PLG-BDT-CP-2.2-GPM-LAM-FCT)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Lamp, UV, ForUsewithTrojanPro30, Pro50Sries (602856)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- CULLIGAN 34 Housing O Ring (OR-34)
- Purtest Filtration Accessories