Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithIdealHoriz UVCHI-25
Mfr # I40387
Zoro # G0174091
product price: $184.99
/ea
Free Shipping & Returns
$184.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Ideal Horizons UV Units, UVCHI-25
- Compliance Yes
- Type Ultra Violet
- Length 34 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # I40387
- Zoro # G0174091
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 34 1/2 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Ideal Horizons UV Units, UVCHI-25 |
Compliance | Yes |
Type | Ultra Violet |
Base Type | 4 Pins with 3 in Pigtail |
Voltage | 110 V |
Lamp Watts | 84 W |
Material | Glass |
Watts | 84 W |
For Use With Lamp Brand | IDEAL HORIZONS |
Accessory Type | Ultra Violet Lamp |
Description
Lamp, Watts 84 W, Voltage 110 V, For Use With Ideal Horizons UV Units, UVCHI-25, Accessory Type Ultra Violet Lamp, Base Type 4 Pins with 3 in Pigtail, Length 34 1/2 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRUVLOK Flexible Coupling, Ductile Iron, 1 in (0390002947)
- KIBI Kitchen Sink Strainer (K-ST1)
- ZORO SELECT 2" Butt Weld 304L SS Stub End Type A Sch 10 (4381023050)
- DUPONT Specialty Water Filter Pitcher Cartridge, 0.5 gpm, 50 Micron, 6 in H, 5 PK (WFPTC055N)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- ASAHI Replacement Screen, 4" Size (3187040)
- Purtest Filtration Accessories