Shop All Filtration Accessories
Purtest
Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60
Mfr # ATS8-246
Zoro # G0174076
original price:
$92.75
16% off
Free Shipping & Returns
$77.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Ultra Violet
- Material of Construction Glass
- For Use With Aqua Treatment UV Units, DWS and SE-15 , DWS-24, 48, 60, 80
- Compliance Yes
- Length 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # ATS8-246
- Zoro # G0174076
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 33 1/4 in |
Details
Item | Lamp |
Type | Ultra Violet |
Material of Construction | Glass |
For Use With | Aqua Treatment UV Units, DWS and SE-15 , DWS-24, 48, 60, 80 |
Compliance | Yes |
Lamp Watts | 40 W |
Accessory Type | Ultra Violet Lamp |
Base Type | 1 Pin Each End |
Material | Glass |
For Use With Lamp Brand | AQUA TREATMENT SERVICE, WEDECO |
Voltage | 120 V |
Watts | 40 W |
Description
Lamp, Watts 40 W, Voltage 120 V, For Use With Aqua Treatment UV Units, DWS and SE-15 , DWS-24, 48, 60, 80, Accessory Type Ultra Violet Lamp, Base Type 1 Pin Each End, Length 33 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Valve Repair Kit (51-BVP-RPRKT-1.5-E)
- CHICAGO FAUCET Straight Shank Assy (261-JKABCP)
- ARMACELL 1-3/8" Id X 1/2" Armaflex Pipe Insul. 120/Ctn (APT13812)
- B & K 1x6 SCH 80 Nipple (405-060)
- PURTEST Sleeve, Use w/Mfr. No. PT 12 (PT12-759D)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- OASE BioPress 2400 Pressurized Filter, w/UV (45452)
- Purtest Filtration Accessories