Shop All Filtration Accessories
Purtest
Lamp, UV, For Use withAqua Treat EV-20E
Mfr # ATS4-810
Zoro # G0174067
Free Shipping & Returns
$122.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Type Ultra Violet
- Compliance Yes
- For Use With Aqua Treatment UV Units, EV-20E
- Length 32 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # ATS4-810
- Zoro # G0174067
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 32 in |
Details
Item | Lamp |
Material of Construction | Glass |
Type | Ultra Violet |
Compliance | Yes |
For Use With | Aqua Treatment UV Units, EV-20E |
Material | Glass |
Lamp Watts | 38 W |
Accessory Type | Ultra Violet Lamp |
For Use With Lamp Brand | AQUA TREATMENT SERVICE |
Voltage | 120 V |
Watts | 38 W |
Base Type | 4 Pins One End |
Description
Lamp, Watts 38 W, Voltage 120 V, For Use With Aqua Treatment UV Units, EV-20E, Accessory Type Ultra Violet Lamp, Base Type 4 Pins One End, Length 32 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEAKMAN SPK-57646US 1/4" OD x 1/4" OD x 10' Stainless Steel Ice Maker Connector (SPK-57646US)
- LEGEND VALVE 1-1/2" SOLV. PVC SHED.80 UNION (204-177)
- GROHE Thermo Element (47012000)
- DIXON 2 in B5116 SILICONE REPAIR KIT SEE ORDER (B5116-RKS200)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PARKER Inline Filter, 1/2 In, 316 SS, 6000 PSI CWP (8A-F8L-10-SS)
- Purtest Filtration Accessories