Shop All Filtration Accessories
Purtest
Lamp, UV, For Use With Trojan Max E/Pro 7
Mfr # 602806
Zoro # G0173960
original price:
$250.21
34% off
Free Shipping & Returns
$164.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Trojan Max E/Pro 7
- Type Ultra Violet
- Compliance Yes
- Length 24 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # 602806
- Zoro # G0173960
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 24 7/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Trojan Max E/Pro 7 |
Type | Ultra Violet |
Compliance | Yes |
Accessory Type | Ultra Violet Lamp |
Base Type | 4 Pin Barrier Base |
For Use With Lamp Brand | TROJAN |
Material | Glass |
Lamp Watts | 68 W |
Voltage | 78 V |
Watts | 68 W |
Description
Lamp, Watts 68 W, Voltage 78 V, For Use With Trojan Max E/Pro 7, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Barrier Base, Length 24 7/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Cap, Socket, 1/4 in Pipe Size (847-002)
- ZORO SELECT Tubing, PVC, 1/4" I.D., 1/2" O.D. (ZUSA-HT-2191)
- HAWS Drain Strainer, Chrome-Plated, Model 6463 (6463)
- ZORO SELECT 3/4" MNPT Close TBE Galvanized Steel Pipe Nipple Sch 160 (87500)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PENTAIR/PENTEK Bag Housing, 42-1/10 In., 3 In NPT, 200 gpm (ES23NA415-75)
- Purtest Filtration Accessories