Shop All Filtration Accessories
Purtest
Lamp, UV, For Use with Trojan, H/Plus
Mfr # 602855
Zoro # G0173936
Free Shipping & Returns
$299.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Type Ultra Violet
- For Use With Trojan UV Units, H/Plus, Pro 20 Series
- Compliance Yes
- Length 27 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # 602855
- Zoro # G0173936
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 27 in |
Details
Item | Lamp |
Material of Construction | Glass |
Type | Ultra Violet |
For Use With | Trojan UV Units, H/Plus, Pro 20 Series |
Compliance | Yes |
Lamp Watts | 140 W |
Base Type | Propeller Bi-Pin |
For Use With Lamp Brand | TROJAN |
Watts | 140 W |
Accessory Type | Ultra Violet Lamp |
Voltage | 65 V |
Material | Glass |
Description
Lamp, Watts 140 W, Voltage 65 V, For Use With Trojan UV Units, H/Plus, Pro 20 Series, Accessory Type Ultra Violet Lamp, Base Type Propeller Bi-Pin, Length 27 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3" x 4" Black Pipe Nipple Sch 160 (83106)
- TECHNIFIT Fitting, PTC, Male Straight Hex, 16mm x 3/8" Male BSPT (R) (PC16-03)
- ZORO SELECT PVC Reducing Bushing, MNPT x FNPT, 1 in x 1/2 in Pipe Size (439130)
- DELTA Signature Wand Assembly (RP32542)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- ASAHI Replacement Screen, 1-1/2" Size (3186015)
- Purtest Filtration Accessories