Shop All Filtration Accessories
Purtest
Lamp, Use w/Mfr. No. PT 8
Mfr # PT8-4450
Zoro # G6733517
original price:
$97.75
12% off
new price: $85.79
/ea
Free Shipping & Returns
$85.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Mfr. No. PT 8
- Length 17 3/4 in
- Watts 24 W
- Compatible Mfr. Model Number PT 8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PT8-4450
- Zoro # G6733517
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 17 3/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Mfr. No. PT 8 |
Watts | 24 W |
Compatible Mfr. Model Number | PT 8 |
Voltage | 67 V |
Lamp Watts | 24 W |
Material | Glass |
Accessory Type | Ultra Violet Lamp |
Base Type | 4 Pin Flat Base |
For Use With Lamp Brand | PURTEST |
Compatible Grainger Part Number | 21VL25 |
Description
Lamp, Watts 24 W, Voltage 67 V, Compatible Mfr. Model Number PT 8, Compatible Grainger Part Number 21VL25, For Use With Mfr. No. PT 8, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Flat Base, Length 17 3/4 in, Material Glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RELIANCE DETECTION TECHNOLOGIES FloodMaster Total Water Main Shutoff - 1" NPT Full Port Lead-Free Valve (RS-080-1)
- ZORO SELECT 1" Socket PVC Ball Valve Inline (107-635-NPG)
- LEGEND VALVE 1" X 5" 304 SS NIPPLE (304-108)
- THRIFCO PLUMBING 3/8 Inch Comp. x 1/2 Inch FIP x 12 Inch Long Flexible Braided PVC Faucet Riser (4400426)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- WATERPIK Bracket Mounting Hd Fltr (WBA)
- Purtest Filtration Accessories