Shop All Filtration Accessories
Purtest
Lamp, Use w/Mfr. No. PT 20
Mfr # P204-810
Zoro # G6891491
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Mfr. No. PT 20
- Length 31 7/8 in
- Voltage 120 V
- Accessory Type Ultra Violet Lamp
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # P204-810
- Zoro # G6891491
- UPC # 728360560322
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 31 7/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Mfr. No. PT 20 |
Voltage | 120 V |
Accessory Type | Ultra Violet Lamp |
Material | Glass |
Compatible Mfr. Model Number | PT 20 |
Lamp Watts | 38 W |
For Use With Lamp Brand | PURTEST |
Watts | 38 W |
Base Type | 4 Pin Flat Base |
Compatible Grainger Part Number | 21VL27 |
Description
Lamp, Watts 38 W, Voltage 120 V, Compatible Mfr. Model Number PT 20, Compatible with Grainger Part Number 21VL27, For Use With Mfr. No. PT 20, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Flat Base, Length 31 7/8 in, Material Glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Dtv Mode Dual-Outlet Shower Digital Interface (29202-BL)
- TOTO Square Handshower Wall-Mount, Polished Chrome (TBW02014U#CP)
- ZORO SELECT Brass Cross, FNPT, 1/2" Pipe Size (6AYZ0)
- EAGLE GROUP 27 1/2 in W x 38 7/8 in L x 44 1/2 in H, Floor, Scullery Sink (314-16-1-18-R)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing TO1SS Whole House Replacement Cartridge (TO1SS)
- Purtest Filtration Accessories