Shop All Filtration Accessories
Purtest
Lamp, Use w/Mfr. No. PT 12
Mfr # PT124-739
Zoro # G6986077
product price: $99.59
/ea
Free Shipping & Returns
$99.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Mfr. No. PT 12
- Length 29 1/8 in
- For Use With Lamp Brand PURTEST
- Voltage 92 V
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PT124-739
- Zoro # G6986077
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 29 1/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Mfr. No. PT 12 |
For Use With Lamp Brand | PURTEST |
Voltage | 92 V |
Material | Glass |
Watts | 33 W |
Compatible Mfr. Model Number | PT 12 |
Base Type | 4 Pin Flat Base |
Lamp Watts | 33 W |
Accessory Type | Ultra Violet Lamp |
Compatible Grainger Part Number | 21VL26 |
Description
Lamp, Watts 33 W, Voltage 92 V, Compatible Mfr. Model Number PT 12, Compatible with Grainger Part Number 21VL26, For Use With Mfr. No. PT 12, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Flat Base, Length 29 1/8 in, Material Glass
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K HEX BUSHNG 1-1/4"" X 1""BL (521-965HN)
- FLOW PLUS Ball Valve, 3", 1000 psi, CF8M, 3 pcs (30B046666RRSE)
- AIRWAY 1/4" Flare x JIC 316 SS Tube Sleeve (0319-04SS)
- NIBCO 3/16" NOM C Copper 90 Degree Long Radius Elbow (607LT 3/16OD)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- 3M FILTRATION Water Filter System, 3/4 In, 6.68 gpm (5624503)
- Purtest Filtration Accessories