Shop All Filtration Accessories
Purtest
Lamp, Glass, ForUsewithLampfor UV BBSystem
Mfr # PURA #20
Zoro # G0173857
Free Shipping & Returns
$100.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Type Ultra Violet
- For Use With Lamp for UV BB System
- Compliance Yes
- Length 18 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PURA #20
- Zoro # G0173857
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 18 1/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
Type | Ultra Violet |
For Use With | Lamp for UV BB System |
Compliance | Yes |
Voltage | 70 V |
Watts | 28 W |
Accessory Type | Ultra Violet Lamp |
Lamp Watts | 28 W |
For Use With Lamp Brand | PURA |
Base Type | 4 Pin Step Base |
Material | Glass |
Description
Lamp, Watts 28 W, Voltage 70 V, For Use With Lamp for UV BB System, Accessory Type Ultra Violet Lamp, Base Type 4 Pin Step Base, Length 18 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOEN Posi-Temp(R) Tub/Shower Oil Rubbed Bronze (T2183ORB)
- ZORO SELECT Female NPT x Female NPT Carbon Steel Merchant Coupling (783Y93)
- PARKER Tubing, Natural, Overall 100 ft L (NN4X.65)
- THRIFCO PLUMBING Eljer Toilet Repair Flapper, White (4401254)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- CULLIGAN O-Ring, Buna N, PR (OR-34A)
- Purtest Filtration Accessories