Shop All Filtration Accessories
Purtest
Lamp, ForUsewithTrojanG/Plus, Pro10Series
Mfr # 602854
Zoro # G0173945
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Compliance Yes
- Type Ultra Violet
- For Use With Trojan UV Units, G/Plus, Pro 10 Series
- Length 17 5/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # 602854
- Zoro # G0173945
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 17 5/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
Compliance | Yes |
Type | Ultra Violet |
For Use With | Trojan UV Units, G/Plus, Pro 10 Series |
Accessory Type | Ultra Violet Lamp |
Watts | 92 W |
Lamp Watts | 92 W |
Base Type | Propeller Bi-Pin |
Voltage | 42 V |
For Use With Lamp Brand | TROJAN |
Material | Glass |
Description
Lamp, Watts 92 W, Voltage 42 V, For Use With Trojan UV Units, G/Plus, Pro 10 Series, Accessory Type Ultra Violet Lamp, Base Type Propeller Bi-Pin, Length 17 5/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT PVC Sanitary Tee, Hub, 3 in Pipe Size (1WJP5)
- ZORO SELECT 2" Socket PVC Ball Valve Union (4PGD8)
- K2 PUMPS Lead Free 5' Frost Proof Yard Hydrant, Overall Length: 7.25' (AWP00001K-5)
- EVERFLOW 3/8" O.D. Brass Nut for Compression Pipe Fittings (C61-38)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- 3M AQUA-PURE Storage Tank (52-35138)
- Purtest Filtration Accessories