Shop All Filtration Accessories
Purtest
Lamp, For UsewithAtlantic UV Units S2400C
Mfr # S2400C & LARGER -OZONE (05-1312-R)
Zoro # G0173997
Free Shipping & Returns
$557.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Atlantic Ultraviolet UV Units, S2400C and Larger-Ozone (05-1311-R)
- Compliance Yes
- Type Ultra Violet
- Length 45 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # S2400C & LARGER -OZONE (05-1312-R)
- Zoro # G0173997
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 45 1/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Atlantic Ultraviolet UV Units, S2400C and Larger-Ozone (05-1311-R) |
Compliance | Yes |
Type | Ultra Violet |
Lamp Watts | 110 W |
Watts | 110 W |
Accessory Type | Ultra Violet Lamp |
Material | Glass |
For Use With Lamp Brand | ATLANTIC ULTRAVIOLET |
Base Type | 2 Pin Mini Double Ended (B4) |
Description
Lamp, Watts 110 W, For Use With Atlantic Ultraviolet UV Units, S2400C and Larger-Ozone (05-1311-R), Accessory Type Ultra Violet Lamp, Base Type 2 Pin Mini Double Ended (B4), Length 45 1/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Universal Flow Control (46711000)
- BREEZE HOSECLMP 11/16-1.5 25PK (6716550)
- ZORO SELECT Chrome Plated Brass Conversion Adapter, MBSP x FNPT, 1/8" Pipe Size (8036-02-02)
- DIXON 1/4 in REGULATOR WATTS FRLFtS MINIATURE (R374-02CG)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- DIXON Short In-Line Filter/Strainer, 2" (BSCCQ1-R200)
- Purtest Filtration Accessories