Shop All Filtration Accessories
Purtest
Lamp, For Use withAtlantic UV Units
Mfr # S2400C & (05-1311-R)
Zoro # G0173988
product price: $541.99
/ea
Free Shipping & Returns
$541.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Type Ultra Violet
- Compliance Yes
- For Use With Atlantic Ultraviolet UV Units, S2400C and (051311-R)
- Length 45 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # S2400C & (05-1311-R)
- Zoro # G0173988
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 45 1/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
Type | Ultra Violet |
Compliance | Yes |
For Use With | Atlantic Ultraviolet UV Units, S2400C and (051311-R) |
For Use With Lamp Brand | ATLANTIC ULTRAVIOLET |
Accessory Type | Ultra Violet Lamp |
Material | Glass |
Lamp Watts | 110 W |
Watts | 110 W |
Base Type | 2 Pin Mini Double Ended (B4) |
Description
Lamp, Watts 110 W, For Use With Atlantic Ultraviolet UV Units, S2400C and (051311-R), Accessory Type Ultra Violet Lamp, Base Type 2 Pin Mini Double Ended (B4), Length 45 1/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KISSLER Tank to Bowl Kit, Brass/Rubber (68-7158)
- JOHN GUEST Push-to-Connect, Threaded Male Adapter, 1/2 in Tube Size, Polypropylene, White, 10 PK (PP011623W-PK10)
- ZORO SELECT 3/4", FNPT x FNPT, Bronze, Y Strainer, 400 psi @ 210 Degrees F, 125 psi @ 353 Degrees F (6NPX0)
- MUELLER STEAM SPECIALTY Replacement Screen, 4 In, 304 SS (4 782 ss replacement screen)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- Purtest Filtration Accessories