Shop All Filtration Accessories
Purtest
Lamp, For Use withAtlantic UV Units MP49
Mfr # MP49, B, C, S50, S50B, C
Zoro # G0174006
Free Shipping & Returns
$103.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- For Use With Atlantic Ultraviolet UV Units, MP49, B, C, S50
- Compliance Yes
- Type Ultra Violet
- Length 45 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # MP49, B, C, S50, S50B, C
- Zoro # G0174006
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 45 1/8 in |
Details
Item | Lamp |
Material of Construction | Glass |
For Use With | Atlantic Ultraviolet UV Units, MP49, B, C, S50 |
Compliance | Yes |
Type | Ultra Violet |
Lamp Watts | 55 W |
Material | Glass |
Accessory Type | Ultra Violet Lamp |
Base Type | 1 Pin Double Ended (B1) |
For Use With Lamp Brand | ATLANTIC ULTRAVIOLET |
Watts | 55 W |
Description
Lamp, Watts 55 W, For Use With Atlantic Ultraviolet UV Units, MP49, B, C, S50, Accessory Type Ultra Violet Lamp, Base Type 1 Pin Double Ended (B1), Length 45 1/8 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TYGON Tubing, 1/16 I.D., 50 ft., Clear, Flexible (AAB00002)
- ZORO SELECT PVC Street Elbow, 90 Degrees, Slip x Slip/Spigot, 2 in x 1 1/2 in Pipe Size (416251)
- RINNAI Vent Kit Exhaust Pipe 11.4 - 20.3 In (FOT-219)
- USA INDUSTRIALS Dust Cap, Type DC, 304 SS, 2-1/2 (BULK-CGF-337)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- FULFLO Bag Filter Housing, 304 SS, 2 In ANSI (EBG1D2F)
- Purtest Filtration Accessories