Shop All Filtration Accessories
Purtest
Lamp, For Use withAtlantic UV Units MP36A
Mfr # MP36A, B, C, S37A, B, C
Zoro # G0174015
Free Shipping & Returns
$101.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Type Ultra Violet
- For Use With Atlantic Ultraviolet UV Units, MP36A, B, C, S37A, B, C
- Compliance Yes
- Length 33 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # MP36A, B, C, S37A, B, C
- Zoro # G0174015
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 33 1/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
Type | Ultra Violet |
For Use With | Atlantic Ultraviolet UV Units, MP36A, B, C, S37A, B, C |
Compliance | Yes |
Lamp Watts | 41 W |
Base Type | 1 Pin Double Ended (B1) |
Watts | 41 W |
For Use With Lamp Brand | ATLANTIC ULTRAVIOLET |
Material | Glass |
Accessory Type | Ultra Violet Lamp |
Description
Lamp, Watts 41 W, For Use With Atlantic Ultraviolet UV Units, MP36A, B, C, S37A, B, C, Accessory Type Ultra Violet Lamp, Base Type 1 Pin Double Ended (B1), Length 33 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFISTER Lvr Hdl Vrv Bg (HHL-VRVLBG)
- KOHLER Kit, Blower - Usa (1036210)
- USA INDUSTRIALS Cam and Groove Coupling, 3/4", Nylon (BULK-CGF-475)
- ZORO SELECT 3/4" FNPT x MNPT Galvanized 90 Degree Street Elbow (5P823)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- WALTER SURFACE TECHNOLOGIES Filter Bag, 14.1" x 10.5" x 3.3", PK6 (55B042)
- Purtest Filtration Accessories