Shop All Filtration Accessories
Purtest
Lamp, For Use withAtlantic UV Units MP16
Mfr # MP16, MP16A, S17, S17A
Zoro # G0174049
Free Shipping & Returns
$113.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Glass
- Compliance Yes
- Type Ultra Violet
- For Use With Atlantic Ultraviolet UV Units, MP16, MP16A, S17, S17A
- Length 11 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # MP16, MP16A, S17, S17A
- Zoro # G0174049
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length | 11 1/4 in |
Details
Item | Lamp |
Material of Construction | Glass |
Compliance | Yes |
Type | Ultra Violet |
For Use With | Atlantic Ultraviolet UV Units, MP16, MP16A, S17, S17A |
Base Type | 2 Pin Mini Double Ended (B4) |
Watts | 14 W |
For Use With Lamp Brand | ATLANTIC ULTRAVIOLET |
Material | Glass |
Lamp Watts | 14 W |
Accessory Type | Ultra Violet Lamp |
Description
Lamp, Watts 14 W, For Use With Atlantic Ultraviolet UV Units, MP16, MP16A, S17, S17A, Accessory Type Ultra Violet Lamp, Base Type 2 Pin Mini Double Ended (B4), Length 11 1/4 in, Material Glass
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Drop Coupling, 304 SS, 1 1/4 in, FNPT (29DC14012)
- DIXON Type DC Cam and Groove Dust Cap, 2 in, 316 SS, Import (G200-DC-SS)
- ZORO SELECT Expansion Joint, 6 In, Double Sphere (AMT206)
- KINGSTON BRASS KS1778ALBS Heritage 2-Handle Kitchen Faucet W/ Brass Sprayer, Nickel (KS1778ALBS)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- WALTER SURFACE TECHNOLOGIES Filter Bag, 14.1" x 10.5" x 3.3", PK6 (55B042)
- Purtest Filtration Accessories