Shop All Filtration Accessories
Purtest
Ballast, Ultra Violet, Components
Mfr # PASBLSTASV
Zoro # G0174216
Free Shipping & Returns
$296.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material of Construction Components
- Compliance Yes
- Type Ultra Violet
- For Use With Purtest ASV UV Units All Models
- For Use With Lamp Brand PURTEST
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PASBLSTASV
- Zoro # G0174216
- Country of Origin United States
- Category Filtration Accessories
Details
Item | Ballast |
Material of Construction | Components |
Compliance | Yes |
Type | Ultra Violet |
For Use With | Purtest ASV UV Units All Models |
For Use With Lamp Brand | PURTEST |
Description
Ballast, For Use With Purtest ASV UV Units All Models
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1" x 3/8" Male NPT x Female NPT Malleable Iron Hex Bushing Class 150 (5P516)
- BOBRICK B20736 Satin Stainless Steel Shower Rod (B207X36)
- BRASSCRAFT Stop Angl1/2 Nomx3/8 Lf (CS40BX C1)
- TOTO TRIP LEVER - LEFT HAND SIDE -CHROME PLATED - REPL THU004 (THU808#CP-A)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Lamp, For Use withAtlantic UV Units MP22 (MP22, MP22A, S23, S23A)
- PURTEST 35 in "L, 1 in Size, UV Disinfection Unit (PT 20 UV)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- PURTEST Sleeve, Use w/Mfr. No. PT 12 (PT12-759D)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- Purtest Filtration Accessories