Shop All Filtration Accessories
Purtest
36 in "L, 6 in Size, UV Water Sterilizer
Mfr # PURASV810
Zoro # G0174240
product price: $40,371.99
/ea
Free Shipping & Returns
$40,371.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Hydrogen Sulfide Less Than 0.05 ppm
- Type Ultra Violet Light
- Lamp Watts 127 W
- Max. Hardness 7
- Size 6 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PURASV810
- Zoro # G0174240
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Size | 6 in |
Width (In.) | 10 in |
Length (In.) | 36 in |
Height (In.) | 17 in |
Height | 17 in |
Width | 10 in |
Overall Height | 17 in |
Connection Size | 5 in |
Description
UV Water Sterilizer, Reduces Bacteria, Connection Size 5 in, Lamp Watts 127 W, Flow Rate 785 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration Less Than 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Optima Esd400A Cp Basys Style Foaming Soap Kit (3346080)
- TYGON Tygon(R) 2001, Tubing, 1/2 in, 50 Ft, Clear (AE300038)
- ZORO SELECT Nipple, Schedule 40, 5/8" ID, SS, 1-1/8" L (ZUSA-PF-11149)
- JOHNS MANVILLE 2-1/8" x 3 ft. Pipe Insulation, 2" Wall (693694)
- PURTEST Lamp, UV, ForUsewithTrojanPro30, Pro50Sries (602856)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- PURTEST Lamp, UV, Glass, For Use with UV Units (LMP42052)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- Purtest Filtration Accessories