Shop All Filtration Accessories
Purtest
36 in "L, 6 in Size, UV Water Sterilizer
Mfr # PURASV612
Zoro # G0174259
product price: $36,519.99
/ea
Free Shipping & Returns
$36,519.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width (In.) 10 in
- Length (In.) 36 in
- Max. Iron 0.3
- Exposure 30,000 UWS/CM2
- Max. Pressure (PSI) 100 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PURASV612
- Zoro # G0174259
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Width (In.) | 10 in |
Length (In.) | 36 in |
Size | 6 in |
Height (In.) | 17 in |
Width | 10 in |
Height | 17 in |
Overall Height | 17 in |
Connection Size | 5 in |
Description
UV Water Sterilizer, Reduces Bacteria, Connection Size 5 in, Lamp Watts 127 W, Flow Rate 743 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration Less Than 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Cam and Groove Adapter, 4", 316 SS (PLE112)
- DELTA Trillian: Two-Handle Monitor 17 Series Valve Trim With 3-Setting Diverter (T27843-SS-PR)
- ZORO SELECT 1/2" MNPT x 3" TBE Kynar(R) Pipe Nipple Sch 80 (6529 1/2x3)
- ZORO SELECT Polypropylene, Bath Drain, Tip-Toe Bath Waste (35217)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- PURTEST Lamp, ForUsewithTrojanG/Plus, Pro10Series (602854)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- ASAHI Replacement Screen, 1-1/2" Size (3187015)
- Purtest Filtration Accessories