Shop All Filtration Accessories
Purtest
36 in "L, 4 in Size, UV Water Sterilizer
Mfr # PURASV58
Zoro # G2182979
product price: $24,483.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$24,483.99
Free 30-Day Returns
Key Features
- Lamp Watts 127 W
- Size 4 in
- Housing Material Stainless Steel
- Type Ultra Violet Light
- Max. Iron 0.3
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PURASV58
- Zoro # G2182979
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Size | 4 in |
Width (In.) | 10 in |
Length (In.) | 36 in |
Height (In.) | 17 in |
Overall Height | 17 in |
Width | 10 in |
Height | 17 in |
Connection Size | 3 in |
Description
UV Water Sterilizer, Reduces Bacteria, Connection Size 3 in, Lamp Watts 127 W, Flow Rate 393 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration Less Than 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIEGA Viega MegaPress tee, 1-1/2" x 1-1/2" x 1" (90210)
- KOHLER Tool, Aerator (1130269)
- KOHLER Diverter Kit (1362500)
- LEGEND VALVE 1" T4100NL FL x MIP COUPLING (313-005NL)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- DUPONT Water Filtration VIH O Ring, 100F, 1/4 in. (WFAO150)
- Purtest Filtration Accessories