Shop All Filtration Accessories
Purtest
36 in "L, 4 in Size, UV Water Sterilizer
Mfr # PURASV48
Zoro # G0174286
product price: $21,119.99
/ea
Free Shipping & Returns
$21,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 17 in
- Max. Iron 0.3
- Housing Material Stainless Steel
- Width (In.) 10 in
- Type Ultra Violet Light
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PURASV48
- Zoro # G0174286
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height (In.) | 17 in |
Width (In.) | 10 in |
Length (In.) | 36 in |
Size | 4 in |
Overall Height | 17 in |
Width | 10 in |
Height | 17 in |
Connection Size | 2 1/2 in |
Description
UV Water Sterilizer, Reduces Bacteria, Connection Size 2 1/2 in, Lamp Watts 127 W, Flow Rate 321 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration Less Than 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURTIS Faucet For - Part# Wcwc1800 (WCWC1800)
- TRIMCO Decal Black "This Door to Remain Unlocked During Business Hours" (771.BLACK)
- DIXON EZ Boss-Lock Type D Cam and Groove Coupler, 3/4 in Nominal, Female Coupler x FNPT End Style, 316 SS (RD075EZ)
- STEEL & OBRIEN 2" Female I-Line End x Long Butt Weld - 2.312" Long 304SS (15WLI-2-304)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, For Use withAtlantic UV Units MP16 (MP16, MP16A, S17, S17A)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PURTEST 21 in "L, 3/4 in Size, UV Disinfection Unit (PT 8 UV)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- COMMERCIAL WATER DISTRIBUTING Commercial Water Distributing OMNIPURE-K2533JJ Omnipure OMNIPURE-K2533JJ GAC Inline Water Filter (OMNIPURE-K2533JJ)
- Purtest Filtration Accessories