Shop All Filtration Accessories
Purtest
36 in "L, 2 in Size, UV Water Sterilizer
Mfr # PURASV26
Zoro # G0174310
Free Shipping & Returns
$10,728.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Flow (GPM) 121
- Length (In.) 36 in
- Exposure 30,000 UWS/CM2
- Height (In.) 17 in
- Chamber Stainless Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Purtest
- MFR # PURASV26
- Zoro # G0174310
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Length (In.) | 36 in |
Height (In.) | 17 in |
Size | 2 in |
Width (In.) | 10 in |
Overall Height | 17 in |
Width | 10 in |
Height | 17 in |
Connection Size | 1 1/2 in |
Description
UV Water Sterilizer, Reduces Bacteria, Connection Size 1 1/2 in, Lamp Watts 127 W, Flow Rate 121 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration Less Than 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTAGE CC44452X 5/8" OD Comp X 1/2" OD Comp Straight Shut-Off Valve (CC44452X)
- CHERNE Pipe Plug, Mechanical, 8 In, EOP (270270)
- SPEAKMAN #3 4-Jet Sld Brs Shwhd Chrm (S-2253)
- ZORO SELECT Red Brass 45 Degrees Elbow, FNPT, 1/2" Pipe Size (6RCT8)
- PURTEST Lamp, UV, ForUsewithSterilight S5Q Series (S463RL)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, UV, ForUsewithSterilight, S8Q, S8Q-PA (S810RL)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PENTAIR/PENTEK Bag Housing, 304 SS, 1 In NPT, 50 gpm (ES41NA410-75)
- Purtest Filtration Accessories