Shop All Filtration Accessories
Purtest
36 in "L, 1 1/2 in Size, UV Water Sterilizer
Mfr # PURASV16
Zoro # G0174329
product price: $7,927.99
/ea
Free Shipping & Returns
$7,927.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Max. Hardness 7
- Voltage 120 V
- Exposure 30,000 UWS/CM2
- Max. Iron 0.3
- Lamp Watts 127 W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PURASV16
- Zoro # G0174329
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height (In.) | 17 in |
Length (In.) | 36 in |
Width (In.) | 10 in |
Size | 1 1/2 in |
Width | 10 in |
Overall Height | 17 in |
Height | 17 in |
Connection Size | 1 1/2 in |
Description
UV Water Sterilizer, Reduces Bacteria, Connection Size 1 1/2 in, Lamp Watts 127 W, Flow Rate 63 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 17 in, Width 10 in, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Hydrogen Sulfide Concentration Less Than 0.05 ppm, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg
Restrictions
- *** This is a restricted item in CA, LA, MD, VT. It cannot be used for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Faucet, Slide Bar and Handshower, ADA, Chrome (P62410)
- HOSE MASTER 3" Dia x 36" L 316 SS Flexible Metal Hose (GZ300FLXFL360)
- AMERICAN STANDARD Contemp El Seat W/Trivantage Wht, With Cover, Plastic, Elongated (5055A.65C.020)
- HYDROMAXX 3/4"x100Ft Flexible Corrugated Orange LDPE Split Tubing Wire Loom (OLDPES0034100)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, UV, ForUsewithIdealHoriz UVCHI-25 (I40387)
- PURTEST Sleeve, Use w/Mfr. No. PT 12 (PT12-759D)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- 3M AQUA-PURE 68898-32, CUNO GASKET (68898-32)
- Purtest Filtration Accessories