Shop All Filtration Accessories
Purtest
35 in "L, 1 in Size, UV Disinfection Unit
Mfr # PT 20 UV
Zoro # G7075074
product price: $1,108.99
/ea
Free Shipping & Returns
$1,108.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height (In.) 5 in
- Suspended Solids 5 NTU
- Voltage 120 V
- Housing Material Stainless Steel
- Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PT 20 UV
- Zoro # G7075074
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Height (In.) | 5 in |
Size | 1 in |
Length (In.) | 35 in |
Width (In.) | 5 in |
Height | 5 in |
Width | 5 in |
Overall Height | 5 in |
Wavelength | 254 nm |
Connection Size | 1 in |
Description
UV Disinfection Unit, Reduces Bacteria, Connection Size 1 in, Lamp Watts 39 W, Flow Rate 20 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 5 in, Width 5 in, Connection Gender Female, Connection Type NPT, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg, Maximum Temperature 110 Degrees F, Minimum Temperature 35 Degrees F, Suspended Solids 5 NTU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUCHER 4" Push Fit 316 SS Compression Socket Plug (CSP-4)
- KOHLER Valve Kit, 25Mm Short Valve, Tall Seal (1266657)
- FIROMATIC B300F 3/4" Npt(F) X 3/4" Npt(F) (B300F)
- SLOAN Repair Kit H1007A Repair Kit 3/4 In Conc Wh Stop (3308859)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, For Use with Trojan, H/Plus (602855)
- PURTEST 32 in "L, 3/4 in Size, UV Disinfection Unit (PT 12 UV)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Sleeve, Use w/Mfr. No. PT 20 (PT20-832D)
- PURTEST Lamp, For Use withAtlantic UV Units (S2400C & (05-1311-R))
- PENTAIR/PENTEK Inline Filter, POU, 10x2In, 1/4In FPT (255575-75)
- Purtest Filtration Accessories