Shop All Filtration Accessories
Purtest
21 in "L, 3/4 in Size, UV Disinfection Unit
Mfr # PT 8 UV
Zoro # G6775745
product price: $606.99
/ea
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lamp Watts 24 W
- Size 3/4 in
- Connection MIP
- Exposure 30,000 UWS/CM2
- Width (In.) 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purtest
- MFR # PT 8 UV
- Zoro # G6775745
- UPC # 722432888086
- Country of Origin United States
- Category Filtration Accessories
Dimensions
Size | 3/4 in |
Width (In.) | 3 1/2 in |
Height (In.) | 3 1/2 in |
Length (In.) | 21 in |
Height | 3 1/2 in |
Overall Height | 3 1/2 in |
Width | 3 1/2 in |
Wavelength | 254 nm |
Connection Size | 3/4 in |
Description
UV Disinfection Unit, Reduces Bacteria, Connection Size 3/4 in, Lamp Watts 24 W, Flow Rate 8 gpm, Voltage 120 V, Exposure 30,000 UWS/CM2, Overall Height 3 1/2 in, Width 3 1/2 in, Connection Gender Female, Connection Type NPT, Maximum Pressure 100 psi, Chamber Material Stainless Steel, Housing Material Stainless Steel, Maximum Hardness 7 mg, Maximum Iron Removed 0.3 mg, Maximum Manganese Removed 0.05 mg, Maximum Temperature 110 Degrees F, Minimum Temperature 35 Degrees F, Suspended Solids 5 NTU
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 2" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNI11)
- LEGEND VALVE 3/4" SS304 TEE (404-104)
- HAWS 5867 Automatic Flow Compensation Device (5867)
- CHARLOTTE PIPE AND FOUNDRY CLEANOUT ABS 4"" SPIGXFPT (ABS001051200)
- PURTEST Lamp, Use w/Mfr. No. PT 20 (P204-810)
- PURTEST Lamp, UV, For Use With Trojan Max E/Pro 7 (602806)
- PURTEST Lamp, Use w/Mfr. No. PT 8 (PT8-4450)
- PURTEST Lamp, UV, ForUsewithAquaTreatDWS-24, 48, 60 (ATS8-246)
- PURTEST Lamp, UV, ForUsewithSterilgtS12QPA, S12QPA2 (S36RL)
- PURTEST Sleeve, Use w/Mfr. No. PT 8 (PT8-476D)
- PENTAIR/PENTEK Bag Filter Housing, Alum, 3 In FNPT (156113-75)
- Purtest Filtration Accessories