Shop All Pleated Air Filters
Purolator
Air Filter, 24x24x4 DMK80 - MERV 8 (3 Pack)
Mfr # 24x24x4x1 DM (3 Pack)
Zoro # G203327420
product price: $93.59
/pk 3, $31.20/ea
Free Shipping & Returns
$93.59
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
- Brand Purolator
- MFR # 24x24x4x1 DM (3 Pack)
- Zoro # G203327420
- UPC # 701575880485
- Country of Origin United States
- Category Pleated Air Filters
Description
The Defiant Mark 80-D (DMK) is a medium efficiency pleated filter. The 100% hydrophobic synthetic media provides nearly 95% average resistance .21 Initial Resistance (In. W.G.). The DMK is effective as a stand-alone filter or prefilter. All DMK filters are made with sophisticated production control techniques to ensure consistent pleat count, height, shape, and spacing. This uniform spacing contributes to a better-performing pleat with low pressure drop, full depth dust loading, and longer service life.
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
- MAXX AIR 7 In. Electric Indoor Portable Fan-Forced Ceramic Heater (H1027UPS)
- ALL-FILTERS 14x 18 x 1 Washable Electrostatic Furnace Air Filter (14181.E)
- GREENSEAM Round Duct Reducer, 10 in x 9 in Duct Dia, Galvanized Steel, 26 ga GA, 10 in W, 6" L, 6 in H (GRR10P9PGA26)
- DAYTON Transformer Fan, 230/460V, 16 in., 4590 cfm (13F053)
- PUROLATOR Air Filter, 24x24x1 Hi-E 40 - MERV 8 (6 Pack) (24x24x1x1 HI (6 Pack))
- PUROLATOR Air Filter, 16x25x2 Hi-E 40 - MERV 8 (6 Pack) (16x25x2x1 HI (6 Pack))
- PUROLATOR Air Filter, 16x25x2 Key Pleat - MERV 8 (6 Pack) (16x25x2x1 KP (6 Pack))
- PUROLATOR Air Filter, 24x24x4 Hi-E 40 - MERV 8 (3 Pack) (24x24x4x1 HI (3 Pack))
- PUROLATOR Air Filter, 10x20x1 DMK80 - MERV 8 (6 Pack) (10x20x1x1 DM (6 Pack))
- PUROLATOR Air Filter, 25x25x1 Key Pleat - MERV 8 (6 Pack) (25x25x1x1 KP (6 Pack))
- ALL-FILTERS 16X16X1 MERV 10 Pleated AC Furnace Air Filter, 4PK (16161.10 4PK)
- Purolator Pleated Air Filters