Shop All Air Cleaners and Accessories
Puro
Whisper, Commercial Grade UV-C Air Purifier
Mfr # WS-1L-60-S-MC-SS
Zoro # G107141474
product price: $1,320.99
/ea
Free Shipping & Returns
$1,320.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 3120
- Color Stainless Steel
- Length 27"
- Width 6"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # WS-1L-60-S-MC-SS
- Zoro # G107141474
- UPC # 850036780601
- Country of Origin Italy
- Category Air Cleaners and Accessories
Dimensions
Length | 27" |
Width | 6" |
Height | 6" |
Details
Air Flow | 3120 |
Color | Stainless Steel |
Watts | 60W |
Application | Safe to use in occupied spaces |
Weight | 10.35 lbs |
Air Flow (CFM) | 52 |
Description
Whisper UV Air Fan, (1) 60W UV-C Lamp, Surface Mount, Manual Control, Stainless Steel Finish
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIPP LITE Portable Air Conditioner, 32 5/8 in H x 12 5/8 in W x 19 3/4 in D, 12,000 BtuH Cooling, 120V AC (SRCOOL12K)
- DAYTON Guard Set 12" (GGS_47294)
- BLACKMAX Gauge and Hose Set, 5 ft (MV4H4P5Z)
- HI-TECH DURAVENT Ducting Hose, 8 In. x 25 ft., Poly Fabric (1110-0800-0002)
- PURO Aurora, Commercial Grade UV-C Air Purifier (AU-2L-95-S-MC)
- PURO Defender, 2 x 95W HVAC UV-C Air Purifier (DF-2L-95-ID-VI)
- PURO Defender, 2 x 60W HVAC UV-C Air Purifier (DF-2L-60-ID-VI)
- JET Air Filter, 1 x 11.5 x 23 In, For 42W822 (708731)
- PURISYSTEMS AIR FILTER SYSTEM AIR FILTER SYSTEM PURICARE 500IG HANGING AIR FILTER (PuriCare 500IG)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12 (H66G1X1)
- UVIEW Radiator Coolant Dye, 8 oz. Bottle (483908)
- Puro Air Cleaners and Accessories