Shop All Ultraviolet Fixture
Puro
Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance
Mfr # PPCM-222-B-U-SS-N-MK
Zoro # G607141097
product price: $1,571.99
/ea
Free Shipping & Returns
$1,571.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 11.41"
- Width 4.75"
- Height 3.06"
- Standards EPA Est. Reg. No.: 102080-CO-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPCM-222-B-U-SS-N-MK
- Zoro # G607141097
- UPC # 850045575014
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Length | 11.41" |
Width | 4.75" |
Height | 3.06" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 9.5' Min Floor-Face Distance, 120-277V, Suspended Mount, Matte Black Finish, Safe for Occupied Spaces, 9.5' to 10' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXLITE Lamp, LED, 2600/3250/3900 lm, 120 to 277V (LSV2U20WCSCR)
- RECYCLEPAK 1/2 Gal Dry Cell Battery Recycling Pail (SUPPLY-093-SWS)
- MOFFATT PRODUCTS Moffatt 30in Long Flexible Arm, 7 Watt LED Task Lamp w/ 2in Opening C-Clamp Base, Black (94534)
- SATCO 25 W G16 1/2 Incandescent - Satin White - 1500 Hours - 202L - Candelabra Base - 120V - 2-Pack (S3753)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILB GOLD Full Spectrum Bulb, Replacement For Eiko F4T5/D (F4T5/D)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F4T5/D (F4T5/D)
- ILB GOLD Germicidal Ultraviolet Bulb 4 Pin Base G10Q-4, Replacement For Norman Lamps G6T5/4P (G6T5/4P)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- Puro Ultraviolet Fixture