Shop All Ultraviolet Fixture
Puro
Protect 222 Standard Mount, Far UV-C Filtered 222nm, 9.5' Min Floor Distance
Mfr # PPCM-222-B-U-ST-N-MK
Zoro # G607141103
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Est. Reg. No.: 102080-CO-1
- Length 11.41"
- Height 3.06"
- Width 4.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPCM-222-B-U-ST-N-MK
- Zoro # G607141103
- UPC # 850036780915
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Length | 11.41" |
Height | 3.06" |
Width | 4.75" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 9.5' Min Floor-Face Distance, 120-277V, Standard Mount, Matte Black Finish, Safe for Occupied Spaces, 9.5' to 10' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LITHONIA LIGHTING Replacement Lens, F/SB432 and SB432 MV (D2SB48)
- ILC Replacement for Regent Mx1pcw replacement light bulb lamp (MX1PCW REGENT)
- DESIGNERS FOUNTAIN 12 inch 1-Light Brushed Nickel Selectable Dimmable LED Flush Mount (EV1412C3C-35)
- ILC Replacement For BULBRITE, SP381825D83003 (SP38-18-25D-830-03)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- ILC Replacement for Hach 110131 (110131 HACH)
- UVP Replacement Tube, Split Tube, Longwave/S (34-0004-01)
- LUMINOR Blackcomb 15 GPM Contractor Series UV System w/ Dual Purpose Filter (LBC4-R2-DUAL)
- ILB GOLD Germicidal Ultraviolet Bulb 1 Pin Base, Replacement For Norman Lamps G48T5L (G48T5L)
- Puro Ultraviolet Fixture