Shop All Ultraviolet Fixture
Puro
Protect 222 Standard Mount, Far UV-C Filtered 222nm, 11' Min Floor Distance
Mfr # PPCM-222-E-U-ST-N-MK
Zoro # G307141113
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75"
- Height 3.06"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Length 11.41"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPCM-222-E-U-ST-N-MK
- Zoro # G307141113
- UPC # 850036780946
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.75" |
Height | 3.06" |
Length | 11.41" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 11' Min Floor-Face Distance, 120-277V, Standard Mount,, Matte Black Finish, Safe for Occupied Spaces, 11' to 11.5' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAT-R-SHIELD SHAT-R-SHIELD 125W, BR40 Incandescent Light Bulb (125BR40/1)
- ADVANCE PHILIPS ADVANCE 30 Watts, 1 Lamps, Electronic Ballast (ICN-132-MC)
- SATCO 1.5 in. White Medium Base Keyless Unglazed Porcelain Socket with Wireay and Bronze Shell (80/1155)
- ELCO LIGHTING 6 Super Sloped Ceiling LED Reflector Inserts" (EL762CT5W)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- ILC Replacement for Germicidal Uv-c Fixture replacement light bulb lamp (UV-C FIXTURE GERMICIDAL)
- ILB GOLD Full Spectrum Bulb, Replacement For Eiko F4T5/D (F4T5/D)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- ILC Replacement for Hach 110131 (110131 HACH)
- Puro Ultraviolet Fixture