Shop All Ultraviolet Fixture
Puro
Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance
Mfr # PPCM-222-C-U-ST-N-MW
Zoro # G807141095
product price: $1,492.99
/ea
Free Shipping & Returns
$1,492.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.75"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Length 11.41"
- Height 3.06"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPCM-222-C-U-ST-N-MW
- Zoro # G807141095
- UPC # 850036780878
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.75" |
Length | 11.41" |
Height | 3.06" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222, 10' Min Floor-Face Distance, 120-277V, Standard Mount, Matte White Finish, Safe for Occupied Spaces, 10' to 10.5' Ceiling Mount
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXIM Savvy 5-Light 24.25" Wide Antique Brass / Black Pendant Light (26343CLABBK)
- LITHONIA LIGHTING Replacement Lens, F/8 ft. DMW Series (DDM96)
- NIK LIGHT Task Light, 20W, LED, 2,600 lm, IP65, 17.13 (IR-LED-COB-M)
- SATCO 25 W G16 1/2 Incandescent - Clear - 2500 Hours - 186L - Candelabra Base - 130V (A3922)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILB GOLD Full Spectrum Bulb, Replacement For Light Bulb / Lamp F4T5/D (F4T5/D)
- ARTEMIS UV Lamp LYL-ZXC-U, 3 Prong, 28.7 in., White (STA-02)
- LUMINOR Blackcomb 15 GPM Contractor Series UV System w/ Dual Purpose Filter (LBC4-R2-DUAL)
- ILC Replacement for Germicidal Uv-c Tower replacement light bulb lamp (UV-C TOWER GERMICIDAL)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- Puro Ultraviolet Fixture