Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance
Mfr # PPHB-222-F-U-SS-N-PB
Zoro # G007141093
product price: $3,001.99
/ea
Free Shipping & Returns
$3,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Standards EPA Est. Reg. No.: 102080-CO-1
- Height 3.02"
- Length 12.77"
- Width 4.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPHB-222-F-U-SS-N-PB
- Zoro # G007141093
- UPC # 850045575083
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Height | 3.02" |
Length | 12.77" |
Width | 4.90" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12.5' Min Floor-Face Distance, 120-277V, Suspended Mount, PURO Blue Finish, Safe for Occupied Spaces, 13' to 13.5'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACCESS LIGHTING Ulko, Outdoor LED Flush Mount, Bronze Finish, Acrylic Lens Acrylic (20076LEDD-BRZ/ACR)
- ILB GOLD Fluorescent Ballast, Replacement For Motorola, M1-Rn-T8-1Ll-D-120 (M1-RN-T8-1LL-D-120)
- LEVITON LAMP SOCKETS MEDIUM BASE INC SOCKET WITH KNOB (4155)
- ILC Replacement for National Fpl24ex-5000k replacement light bulb lamp (FPL24EX-5000K NATIONAL)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Donsbulbs BLE-5T254 (BLE-5T254)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs F30T12/D (F30T12/D)
- ILB GOLD Germicidal Ultraviolet Bulb 2 Pin Base G5, Replacement For Norman Lamps G16T5 (G16T5)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- Puro Ultraviolet Fixture