Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 14.5' Min Floor Distance
Mfr # PPHB-222-J-U-ST-N-PB
Zoro # G307141090
product price: $3,001.99
/ea
Free Shipping & Returns
$3,001.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.90"
- Height 3.02"
- Length 12.77"
- Standards EPA Est. Reg. No.: 102080-CO-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPHB-222-J-U-ST-N-PB
- Zoro # G307141090
- UPC # 850045575175
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.90" |
Height | 3.02" |
Length | 12.77" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12.5' Min Floor-Face Distance, 120-277V, Stranded Mount, PURO Blue Finish, Safe for Occupied Spaces, 14.5' to 15'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTINGHOUSE Bulb LED 8W 120V T7 3000K Bright White E26 Med Base Frosted, 4PK (3319920)
- ACCESS LIGHTING Cassi, 2 Light LED Wall Sconce, Brushed Steel Finish, Opal Glass (20416LEDDLP-BS/OPL)
- ELCO LIGHTING 1 1/2 Snoot Track Accessory" (EP300B)
- ILC Replacement for Elmo 16-cl M/O replacement light bulb lamp (16-CL M/O ELMO)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- LIND EQUIPMENT Decontamination Light, UVC, 15 ft Cord (LE-CLEANRIDEDC)
- ILB GOLD Germicidal Ultraviolet Bulb 4 Pin Base G10Q-4, Replacement For Norman Lamps G6T5/4P (G6T5/4P)
- UVP Replacement Tube, Split Tube, Longwave/S (34-0004-01)
- ILB GOLD Full Spectrum Bulb, Replacement For Batteries And Light Bulbs F13T2/D (F13T2/D)
- Puro Ultraviolet Fixture