Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 14' Min Floor Distance
Mfr # PPHB-222-I-U-ST-N-PB
Zoro # G907141100
product price: $2,851.99
/ea
Free Shipping & Returns
$2,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 4.90"
- Height 3.02"
- Length 12.77"
- Standards EPA Est. Reg. No.: 102080-CO-1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPHB-222-I-U-ST-N-PB
- Zoro # G907141100
- UPC # 850045575168
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Width | 4.90" |
Height | 3.02" |
Length | 12.77" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12.5' Min Floor-Face Distance, 120-277V, Stranded Mount, PURO Blue Finish, Safe for Occupied Spaces, 14' to 14.5'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for TCP 48913y replacement light bulb lamp (48913Y TCP)
- ILC Replacement For LIGHT BULB LAMP 75BR30FL INCANDESCENT R BR R30 BR30 6PK 65W (6PAK:WW-2YFA-7)
- SIGNIFY LED, 5 W, R20, Medium Screw (E26) (5R20/PER/927/P/E26/DIM 6/1FB T20)
- FEIT ELECTRIC A19 E26 Medium LED Light Bulb Color Changing 60 Watt Equivalence (OM60DM/6WYCA/2)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- ILB GOLD Full Spectrum Bulb, Replacement For Donsbulbs F30T12/D (F30T12/D)
- FRESHAIRE IAQ UV Light Sterilization, Black, Plastic (UVL1)
- ILB GOLD Full Spectrum Bulb, Replacement For International Lighting FML27/65 (FML27/65)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- Puro Ultraviolet Fixture