Shop All Ultraviolet Fixture
Puro
Protect 222 High Bay Stranded Mount, Far UV-C Filtered 222nm, 13.5' Min Floor Distance
Mfr # PPHB-222-H-U-ST-N-PB
Zoro # G607141110
product price: $2,851.99
/ea
Free Shipping & Returns
$2,851.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 12.77"
- Height 3.02"
- Standards EPA Est. Reg. No.: 102080-CO-1
- Width 4.90"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # PPHB-222-H-U-ST-N-PB
- Zoro # G607141110
- UPC # 850045575151
- Country of Origin United States
- Category Ultraviolet Fixture
Dimensions
Length | 12.77" |
Height | 3.02" |
Width | 4.90" |
Details
Standards | EPA Est. Reg. No.: 102080-CO-1 |
Description
Protect 222 High Bay, 12.5' Min Floor-Face Distance, 120-277V, Stranded Mount, PURO Blue Finish, Safe for Occupied Spaces, 13.5' to 14'
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ORGANIZED LIVING ADJ POLE/CAP 5PK WHT (1464-6665-11)
- ILC Replacement for Sylvania QHE 2x54t5ho/unv Psn-ht (QHE 2X54T5HO/UNV PSN-HT SYLVANIA)
- GOLIGHT Spotlight, 40W, 12VDC, 3.5A, LED, 410000 CP (20074GT)
- ENERGIZER LED Headlight, 3 AAA Batteries (Included), Blue (HDA32E)
- PURO Protect 222 Suspended Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-SS-N-MW)
- PURO Protect 222 Standard Mount, Far UV-C Filtered 222nm, 10' Min Floor Distance (PPCM-222-C-U-ST-N-MW)
- PURO Protect 222 High Bay Suspended Mount, Far UV-C Filtered 222nm, 13' Min Floor Distance (PPHB-222-F-U-SS-N-PB)
- ILB GOLD Full Spectrum Bulb, Replacement For Bulbrite F20T12D (F20T12D)
- LUMINOR Blackcomb 15 GPM Contractor Series UV System w/ Dual Purpose Filter (LBC4-R2-DUAL)
- ILB GOLD Full Spectrum Bulb, Replacement For Sylvania F20T12/D (F20T12/D)
- ILB GOLD Germicidal Ultraviolet Bulb 1 Pin Base, Replacement For Norman Lamps G48T5L (G48T5L)
- Puro Ultraviolet Fixture