Shop All Air Cleaners and Accessories
Puro
Defender, 2 x 95W HVAC UV-C Air Purifier
Mfr # DF-2L-95-ID-VI
Zoro # G007141482
product price: $1,699.99
/ea
Free Shipping & Returns
$1,699.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 16.25"
- Width 22.75"
- Height 5.1"
- Watts 190W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # DF-2L-95-ID-VI
- Zoro # G007141482
- UPC # 850036780366
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 16.25" |
Width | 22.75" |
Height | 5.1" |
Details
Color | White |
Watts | 190W |
Standards | Protection Rating IP20 |
Weight | 5.9 lbs |
Finish | Stainless Steel |
Application | Safe to use in occupied spaces |
Description
Defender UV Air Duct, (2) 95W UV-C Lamps, In-Duct Mounting, Visual Lamp Failure Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Snap On Collar, Round, Galvanized Steel (4JRN4)
- WHITE-RODGERS Motorized Zone Valve, 5-5/8x4-5/8x2-5/8 (13 11 103S1)
- ROBERTSHAW Elec Cook Control, Repl INF-120-1152 (5500-135M)
- DAYTON Propeller, Dia 6 In, Hub Less Bore Dia (2MXY5)
- PURO Defender, 2 x 60W HVAC UV-C Air Purifier (DF-2L-60-ID-VI)
- PURO Aurora, Commercial Grade UV-C Air Purifier (AU-2L-95-S-MC)
- THERAPURE DSKTP AIRPURFR HEPA 7.5"" (90TP100CD01-W)
- IDEAL IDEAL Health AP40 PRO Air Purifier (IDEAP0040PH)
- XPOWER 1/3 HP, 2800 CFM, 4.2 Amps Air Dancer Blower (BR-430)
- ZORO SELECT Air Purifier Filter Replacement (786A23)
- MINTIE TECHNOLOGIES Flex Duct, Wire Reinforced Mylar (MID12)
- Puro Air Cleaners and Accessories