Shop All Air Cleaners and Accessories
Puro
Defender, 2 x 35W HVAC UV-C Air Purifier
Mfr # DF-2L-35-ID-VI
Zoro # G707141478
product price: $1,629.99
/ea
Free Shipping & Returns
$1,629.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color White
- Length 16.25"
- Width 9.8"
- Height 5.1"
- Watts 70W
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # DF-2L-35-ID-VI
- Zoro # G707141478
- UPC # 850036780342
- Country of Origin China
- Category Air Cleaners and Accessories
Dimensions
Length | 16.25" |
Width | 9.8" |
Height | 5.1" |
Details
Color | White |
Watts | 70W |
Finish | Stainless Steel |
Standards | Protection Rating IP20 |
Weight | 5.3 lbs |
Application | Safe to use in occupied spaces |
Description
Defender UV Air Duct, (2) 35W UV-C Lamps, In-Duct Mounting, Visual Lamp Failure Indicator
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRATHCO Heavy Valve O-Ring (290-00178)
- CARRIER Navigator Display Module (HK50AA033)
- DANFOSS Pipe Steam Air Vent, 1/8" NPT (013L-8011)
- FOSTORIA Infrared Quartz Electric Heater, Stainless Steel, 277 V (G-60-222-THSS)
- PURO Defender, 2 x 95W HVAC UV-C Air Purifier (DF-2L-95-ID-VI)
- PURO Aurora, Commercial Grade UV-C Air Purifier (AU-2L-95-S-MC)
- PURO Defender, 2 x 60W HVAC UV-C Air Purifier (DF-2L-60-ID-VI)
- XPOWER XtremeDry® Pro-DIY Restoration Clean-Up Tool Kit (XDP1)
- XPOWER 1 HP, 5800 CFM, 8.3 Amps, ETL/CETL Certified Sky Dancer Blower - Safety Stick Included (BR-460)
- PURASHIELD Portable Air Cleaner, 1,100 cfm, 3 Speed (SMART-1000-1v)
- ALORAIR Air Filter System PUREAIRO HEPA MAX 870 AIR SCRUBBER UV-C LIGHT STERILIZATION (PureAiro HEPA Max 870-Blue)
- Puro Air Cleaners and Accessories