Shop All Air Cleaners and Accessories
Puro
Aurora, Commercial Grade UV-C Air Purifier
Mfr # AU-2L-95-S-MC
Zoro # G807141484
Free Shipping & Returns
$2,378.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5280
- Color White
- Length 41"
- Width 13"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Puro
- MFR # AU-2L-95-S-MC
- Zoro # G807141484
- UPC # 850036780298
- Country of Origin Italy
- Category Air Cleaners and Accessories
Dimensions
Length | 41" |
Width | 13" |
Height | 6" |
Details
Item | Commercialade UV- Purifier |
Air Flow | 5280 |
Color | White |
Watts | 220W |
Application | Safe to use in occupied spaces |
Air Flow (CFM) | 88 |
Weight | 25 lbs |
Description
Aurora UV Air Fan, (2) 95W UV-C Lamps, Surface Mount, Manual Controls
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HONEYWELL HOME STANDING PILOT GAS VALVE, STAND OPENING, 1 (VR8200A2132)
- SPEEDI-BOOT Vent Boot Hanger, End, 6 x 14, Dia 8 (SBS-8148 EB)
- WHITE-RODGERS NG, LP or Mixed Gas Plug-In, 1 Ea PK (30A46 105S1)
- ILC FILTER 10X12X1 MERV 10 MPR 1000 6 PIECES ACTUAL SIZE 10 X 12 X 075 MADE IN THE USA FIL (WY-0FEV-8)
- PURO Defender, 2 x 95W HVAC UV-C Air Purifier (DF-2L-95-ID-VI)
- PURO Defender, 2 x 60W HVAC UV-C Air Purifier (DF-2L-60-ID-VI)
- MEDIFY AIR Air Purification MA-14 black (MA-14-B1)
- HABITAT 120 V A1 Air Purifier, Graphite (40-450-030)
- FILTRETE AIR PURFR HEPA 110SQ. FT (FAP-C01BA-G1)
- XPOWER Handle Kit for XPOWER 800 Series Air Movers (800HK)
- OMNITEC DESIGN Water Filtration System Portable (OWF115)
- Puro Air Cleaners and Accessories