Shop All Air Cleaners and Accessories
Puro
Aurora, Commercial Grade UV-C Air Purifier
Mfr # AU-2L-95-M-MC
Zoro # G907141476
product price: $3,119.99
/ea
Free Shipping & Returns
$3,119.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Air Flow 5280
- Color White
- Length 41"
- Width 13"
- Height 6"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Puro
- MFR # AU-2L-95-M-MC
- Zoro # G907141476
- UPC # 850036780304
- Country of Origin Italy
- Category Air Cleaners and Accessories
Dimensions
Length | 41" |
Width | 13" |
Height | 6" |
Details
Item | Commercialade UV- Purifier |
Air Flow | 5280 |
Color | White |
Watts | 220W |
Application | Safe to use in occupied spaces |
Air Flow (CFM) | 88 |
Weight | 25 lbs |
Description
Aurora UV Air Fan, (2) 95W UV-C Lamps, Manual Controls, includes Mobile Cart
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RANCO Pressure Switch, High Pressure App, Auto Reset, 425psi Open, 325psi Close (RHS-425325)
- HONEYWELL Ds06-101-Sut-Lf 3/4" Npt. Ds06 (DS06-101-S)
- MCDONNELL & MILLER Fs251 Spdt 1" Npt. General (FS251)
- ENVION 18.5 in. H X 5.25 in. W Rectangular HEPA Air Purifier Filter (49320)
- PURO Defender, 2 x 95W HVAC UV-C Air Purifier (DF-2L-95-ID-VI)
- PURO Aurora, Commercial Grade UV-C Air Purifier (AU-2L-95-S-MC)
- PURO Defender, 2 x 60W HVAC UV-C Air Purifier (DF-2L-60-ID-VI)
- DAYTON UV Bulb, Replacement, For Use With 2KXN9 (2KXP1)
- MEDIFY AIR Medify MA15 Air Purifier with H13 True HEPA Filter 330 sq ft Coverage White 2Pack 2PK (MA-15-W2)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12 (H66G1X1)
- XPOWER MANUFACTURE XPOWER Manufacture X-2480A-Blue 3 Stage Filtration HEPA Purifier System Mini Air Scrubber; Blue (X-2480A-Blue)
- Puro Air Cleaners and Accessories