Shop All Drinking Fountains & Water Cooler Parts
Purlogix
Water Tap, Hot, For PMV-2000, PCMV-1000
Mfr # SV0072A
Zoro # G5055872
original price:
$22.75
new price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Fits Brand Purlogix
- Material Poly
- Size 3-5/16 in x 1-27/32 in x 4-7/32 in
- For Use With Mfr. Model Number PCMV-1000, PMV-2000
- Sub-Category Valves and Controls
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Purlogix
- MFR # SV0072A
- Zoro # G5055872
- Country of Origin Korea, Republic of
- Category Drinking Fountains & Water Cooler Parts
Dimensions
Size | 3-5/16 in x 1-27/32 in x 4-7/32 in |
Details
Item | Dispensing Spout |
Fits Brand | Purlogix |
Material | Poly |
For Use With Mfr. Model Number | PCMV-1000, PMV-2000 |
Sub-Category | Valves and Controls |
For Use With | Point Of Use Coolers |
Color | Orange, White |
Compatible Manufacturer Part Number | PCMV-1000, PMV-2000 |
Product Category | Valves and Controls |
Product Type | Water Tap, Hot |
Compatible Brand or Manufacturer | Purlogix |
Material of Construction | Poly |
Description
Dispensing Spout, Compatible Brand or Manufacturer Purlogix, Product Type Water Tap, Hot, For Use With Point Of Use Coolers, Compatible Manufacturer Part Number PCMV-1000, PMV-2000, Compatible Grainger Part Number 2YMY4, 2YMY5, Product Category Valves and Controls, Color Orange, White
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Water Connector, FHT Inlet, 200 psi, 48" L (48367)
- NDS VALVE BOX W/COVER 6"" (D109-G)
- MOEN Chrome One-Handle Low Arc Bathroom Faucet (46101)
- DELTA Two Wrist Blade Handles (RP12491)
- PURLOGIX Cold Valve Assembly, For PMV-2000 (SV0071A)
- PURLOGIX Mercury Vapor Ult. Violet Bulb (PCM0001A)
- ELKAY Kit-Replacement Glass - Black Ezh2Oliv (1000005347)
- ZURN Cover Plate, 4 In. (P6920-CP4)
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 1/2" (HBVU1/2-1/2)
- OASIS Plastic Faucet Assembly, 3/8" FNPT, For Oasis Water Coolers (032135-121)
- FLUIDFIT Fitting, Fluidfit, Ball Valve, 5/16" (HBVU5/16-5/16)
- Purlogix Drinking Fountains & Water Cooler Parts